missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Chest Freezers, 50 mm Box Height, with Boxes

Product Code. 15250824 Shop All TENAK Products
Click to view available options
Holds:
Boxes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15250824

Brand: Tenak™ TE24514B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comfort Rack suitable for use with all chest freezer models.

  • Racks with spring locks mounded on each shelf to secure the cryoboxes
  • Can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate
  • Measure the inside height of your freezer when choosing the right rack
  • Constructed of stainless steel
  • Includes standard white cardboard boxes with 9 x 9 cell dividers

Specifications

Includes Spring Locks
Holds Boxes
Material Stainless Steel
Positions 11
For Use With (Equipment) Chest Frseezers
Dimensions (L x W x H) 140 x 140 x 610 mm
Height (Metric) 50 mm (Box)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.