missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Commercial Grade Barbed Elbow Connectors

Product Code. p-8000298
Click to view available options
Port Size:
1/16 x 1/16 in. Barb
1/8 x 1/8 in. Barb
3/32 x 3/32 in. Barb
Unit Size:
Pack of 25

Product Code. 11871080

Brand: Ark Plas Products™ CDA49PR0

Only null left
Add to basket
Edge
Add to basket

Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Elbow Connectors are designed as a low cost alternative with high end performance.

  • Economic and reliable
  • Up to 125psi without clamp
  • Contain recycled runner material
  • Available in Natural Nylon and Natural Polypropylene

Specifications

Certifications/Compliance RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material Polypropylene
For Use With Flexible tube
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 25/Pk.
Port Size 1/16 x 1/16 in. Barb
Shape Elbow
Color Natural
Maximum Pressure Up to 125 psi
Max. Operating Temperature (Metric) 135°C
Product Type Barbed Elbow Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.