missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Compression Union Elbow Fitting

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

€ 40.60 - € 78.30

Specifications

Product Type Straight Union Compression Fitting
Autoclavable Autoclavable
Material Stainless Steel
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
View More Specs

Products 3
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11855423
View Documents Promotion Details
Cole-Parmer™
31406-07
1/4 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11845423
View Documents Promotion Details
Cole-Parmer™
31406-06
1/8 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11875423
View Documents Promotion Details
Cole-Parmer™
31406-09
1/2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Very good chemical resistance.
  • Rates to 220psi at 77°F (25°C).
  • Usable from 32 to 212°F (0 to +100°C).
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

Straight Union Compression Fitting
Stainless Steel
-40°C
220 psi
93°C
Autoclavable
-40°F
Autoclave, Ethylene Oxide or Gamma
200°F
Videos
SDS
Documents

Documents

Product Certifications