Learn More
DWK Life Sciences DURAN™ Pear Shape Flask, with standard ground joint
Pear shape flasks are used for processing small quantities of substances.
Brand: DWK Life Sciences 241952004
223.25 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.39000kg
Description
Due to their shape,pear shape flasks are particularly suitable for processing very small quantities. The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.
- Conical shape makes it ideal for small-scale reactions
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
Specifications
50 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
50 mL | |
Small-scale reactions; Distillation; Extraction; Connection to other glass vessels; Heating of small amounts; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods | |
Yes |