missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contrex™ AP Powdered Labware Detergent
Description
Ideal for cleaning labware, scientific apparatus, and process equipment.
- Concentrated powdered detergent
- Completely soluble
- Free-rinsing
- Disposable straight to drain
Order Info
- Available in a user-friendly bottle which permits easy dispensing and eliminates caking
- Size: 4 lb. (1.8kg)
Specifications
Specifications
| Product Type | Detergent |
| Color-coded | No |
| Form | Powder |
| pH | 9.5 to 11 |
| Scent | Regular Scent |
| Sterility | Non-sterile |
| Color | White |
| Format | Powder |
| For Use With (Application) | For use in manual, soak or ultrasonic cleaning; Cleans labware, scientific apparatus and process equipment |
| Size | 4 lb. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?