missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ CP-BC4 Heating Circulator

Product Code. 16429339
Change view
Click to view available options
Capacity (Metric):
3 to 4.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16429339 3 to 4.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16429339 Supplier JULABO™ Supplier No. 9013504

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CORIO™ Circulator can be equipped with an optional pump set for temperature control of external applications.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy switching between internal and external circulation
  • Powerful and infinitely adjustable pressure pump
  • USB connection
  • RS232 interface for online communication
  • High-quality bath tanks made of stainless steel with bath lid and drain tap
  • Integrated pump connection M16 x 1
  • Integrated cooling coil for counter-cooling
  • Precise temperature control

Specifications

Ambient Temperature 5 to 40°C
Controller Type PID1
Capacity (Metric) 3 to 4.5 L
Flow Rate 8 to 27 L/min.
Temperature Range 20°C to 200°C
Display LED
External Circulation Yes
Heating Capacity 2 kW
Includes 2 Barbed fittings for tubing 8 and 12 mm ID. (Pump connections M16x1 male)
Pump Capacity 0.1 to 0.7 bar
Temperature Stability ±0.02°C
Timer Yes
USB Connections Yes
Viscosity Max. 50 cST
Dimensions (D x W x H) Interior 13 x 15 x 15 cm
Dimensions (L x W x H) 41 x 23 x 42 cm
Weight (Metric) 8.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.