missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ Corner Valve with Pipe Thread R 0.5 in. with Sleeve Connection 13mm
These corner valves have a pipe thread of R 0.5 in. and an angled sleeve connection of 13mm for controlled emptying of liquid from barrels and jerrycans.
Brand: Huenersdorf™ 520800
Additional Details : Weight : 0.04500kg
Description
- Made of fracture-proof and food-safe polyethylene with sleeve connection for a hose
- Very resistant to acids, alkalis and other chemicals
- Allows for extra-precise dosing
- With pipe thread diameter d2 = R 0.5 in.
- Pressure-resistant up to 1.5 bar
- Temperature resistant from −20° to +70°C
- Flow rate of 1.5L/min
Specifications
1.5L/min flow rate | |
1.5 bar | |
R 0.5 in., 13mm | |
Barrels, jerrycans |
Polyethylene | |
13mm | |
−20° to +70°C | |
Pipe thread, sleeve connection |