missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ HT Solution

Description
cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
- HT = Hypoxanthine/Thymidine
- 50x solution
Specifications
Specifications
| Content And Storage | 2° to 8°C |
| Form | Liquid |
| Product Type | HT Supplement |
| Sterility | Sterile-filtered |
| Format | Plastic Bottle |
| pH | 10.5 ±0.5 |
| Quantity | 100 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?