missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemtronics Coventry Poly Double-Onyx ESD Wipes
Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
9 x 9 in.
Unit Size:
Pack of 10
Description
Features and Benefits
- Class 100 to 1000 (ISO 5-6) black, laser-sealed edge polyester wipe
- Static dissipative within 107-109 range for S20.20 compliance
- Conductive material is double-sided and double-density for maximum continuity to ground
- High durability for cleaning rough, abrasive, or irregular surfaces
- Monofilament 'no-run' construction does not release loose fibers
- Excellent solvent and acid resistance
- Low ionic, nonvolatile residue and particle contamination
- Good absorbency
- Applications
- Semiconductor Wafer Fabs
- Aerospace Production Areas
- Disk Drives Production Areas
- Pharmaceutical / Biotechnical Production Areas
- General Clean room Cleaning
- Dust and Make-up Detection / Inspection
- Clean static sensitive surfaces
Specifications
Specifications
| Product Type | Anti-static Decontamination Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Dimensions (L x W) | 9 x 9 in. |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction