missing translation for 'onlineSavingsMsg'
Learn More

Cover Glass

Product Code. 15390425
Change view
Click to view available options
:
Material: Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15390425 Material: Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15390425 Supplier Brand Not Defined Supplier No. J11101

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Order Info

Material

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Edges Cut
Material Glass
Precleaned Yes
Quantity 5000 Pack
Dimensions (L x W) 76 x 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.