missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Barbed Metal Quick Disconnect Valved Fitting Hose Barb

Product Code. 15407193
Click to view available options
Tubing Size:
1/4 in.
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15407193

Brand: Cole-Parmer™ 3140322

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use with gases or liquids

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.

Specifications

Description Quick-Disconnect x Barb Connection
Autoclavable Autoclavable
Material Brass
Overall Length (Metric) 5.08 cm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Tubing Size 3/8 in.
Hose Barb 3/8 in.
Outlet Port 1/4 in.
Sterilization Method Autoclave or Ethylene Oxide
Maximum Pressure 250 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Quick-Disconnect Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.