missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Metal Quick Disconnect Compression Valved Inserts

Ideal for use with gases or liquids

Merk:  Cole-Parmer™ 31403-30

Overige gegevens : Gewicht : 0.01000kg

 Bekijk meerdere types van dit product via de

Produktcode. 15447193

  • € 21.71 / 1 stuk


onze contactgegevens 020 4877000
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specificatie

Specificatie

Quick-Disconnect x Compression Connection
Brass
Quick-Disconnect Fittings
82°C
-40°C
1/4 in.
Yes
4.37cm
250psi
-40°F
1/4 in.
Autoclave or Ethylene Oxide (ETO)
Video's