missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Metal Quick Disconnect Coupling

Ideal for use with gases or liquids

Brand:  Cole-Parmer™ 31403-06

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15447183

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specifications

Specifications

Metal NPT(M) Pipe Adapter Body
Brass
-40°F
1/4 in.
3/8 in. NPT(M)
180°F
Quick-Disconnect x NPT(M) Connection
2.79 cm
-40°C
1/4 in.
250 psi
82°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers