missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Non-spill Polypropylene Panel Mount Coupling Insert with Hose Barb

Virtually eliminate any loss of product with this leak-free design

Merk:  Cole-Parmer™ 31603-46

Overige gegevens : Gewicht : 0.01000kg

 Bekijk meerdere types van dit product via de

Produktcode. 15447353

  • € 14.80 / 1 stuk


onze contactgegevens 020 4877000
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

  • Less than 0.10mL spillage.
  • One-hand operation.
  • Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
  • For a complete fitting, order one body and one insert.
  • All bodies will mate with inserts to make a fitting that will work for multiple applications.
Specificatie

Specificatie

Quick-Disconnect x Barb
Non-Spill, Panel Mount, Quick-Disconnect x Barb Coupling Insert
71°C
0°C
3/8 in.
Ethylene Oxide (ETO) or Gamma
Polypropylene
120psi
32°F
3/8 in.
3/8 in. Quick Disconnect
Video's