missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Quick-Disconnect Panel-Mount Valved Hose Barb

Ideal for use with gases or liquids

Merk:  Cole-Parmer™ 31403-73

Overige gegevens : Gewicht : 0.01000kg

 Bekijk meerdere types van dit product via de

Produktcode. 15447213

  • € 27.60 / 1 stuk


onze contactgegevens 020 4877000
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specificatie

Specificatie

Quick-Disconnect x Barb
5.1cm
250psi
-40°F
5/16 in.
1/4 in.
Brass
Quick-Disconnect Panel-Mount Hose Barb Body
82°C
-40°C
5/16 in.
Video's