missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Straight Coupling Body
Click to view available options
Overall Length (Metric):
4.95 cm
Unit Size:
Each
Description
- Plug insert into body to connect fitting.
- Fitting halves lock in place immediately.
- To disconnect fitting halves, simply press the thumb latch on the coupling body.
- spring-operated valve in each fitting half seals the flow path.
- Straight-through fittings without shutoff valves are also available.
- All fitting bodies have 316 stainless steel springs and latches.
Specifications
Specifications
| Type | Quick-Disconnect Coupling Body |
| Color | White |
| Temperature (English) Max. | 180°F |
| Temperature (Metric) Max | 82°C |
| Port Type | Quick-Disconnect x Push-to-Connect |
| Description | 1/4 x 1/4 in. |
| Sterilization Method | Autoclave or Ethylene Oxide (ETO) |
| Overall Length (Metric) | 4.95 cm |
| Material | Acetal |
| Pressure | 120 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction