missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
Brand: Greiner Bio-One 122261
Additional Details : Weight : 20.00000kg
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Polyethylener case
- With or without star foot base
- Dia. x Height: 12
Specifications
Natural | |
Natural | |
2 mL | |
Polypropylene | |
500 | |
-196°C to +121°C | |
Sterile | |
Screw Cap |
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic | |
Not Autoclavable | |
Round Bottom, Starfoot Base | |
Starfoot Base and 150 white cap inserts | |
100 | |
1.8 to 2.0 mL | |
Polypropylene |