missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570h Freezer

Eppendorf™ CryoCube™ F570h Freezers with automatic vent port offer superior sample protection

Brand:  Eppendorf™ F570323001

Additional Details : Weight : 296.00000kg

 View more versions of this product

Product Code. 15753415

  • € 13080.00 / Each


Estimated Shipment
22-12-2020
Add to basket

Description

Description

  • Offers a combination of minimal operating costs and superior sample protection
  • Five-compartment layout
  • Five inner doors for easy sample access
  • Solid polyurethane foam shields valuable samples
  • Left Side Handle
  • 5 shelves
  • 230 V/50 Hz
  • Air-cooled model
  • Capacity: 570 L (20,1 ft³)
  • Consumes 7,6 kWh/day
  • Floor space needed: 102.5 x 85.2 cm
  • Holds up to 40,000 samples
  • Pull-down time to -80°C: 4,3 h
Specifications

Specifications

40,000 samples
25
570 L
57.5 × 76.5 × 126.5 cm
R290 / R170
LN2 (factory installed)
Consumes 7.6 kWh/day
5
Pull-down time to -80°C: 4,3 h
Vacuum Insulation Paneling, Polyurethane Foam
316 W
230 V, 50 Hz
341 kg
Stainless steel
No
Right
Password Protected
Videos
SDS
Documents
View accessory products