missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570hw Freezer

Eppendorf™ CryoCube™ F570hw Freezers with automatic vent ports are water-cooled

Brand:  Eppendorf™ F570322101

Additional Details : Weight : 323.10001kg

 View more versions of this product

Product Code. 15743415

  • € 14014.00 / Each


Estimated Shipment
22-12-2020
Add to basket

Description

Description

  • Offers a combination of minimal operating costs and superior sample protection
  • Five-compartment layout
  • Five inner doors provide easy sample access
  • Polyurethane foam is enforced by vacuum insulation panels
  • Water-cooling improves the sustainability factor of the instrument
  • Left Side Handle
  • 230 V/50 Hz
  • Water-cooled model
  • Capacity: 570 L (20,1 ft³)
  • Consumption: 7,8 kWh/day
  • Floor space needed: 102.5 x 85.2 cm
  • Holds up to 40,000 samples
  • Pull-down time to -80°C: 4,1 h
Specifications

Specifications

40,000 samples
25
325 W
230 V, 50 Hz
341 kg
R290 / R170
CO2 (factory installed)
Yes
Right
Password Protected
F570hw
Polyurethane Foam enforced by Vacuum Insulation Panels
5
570 L
57.5 × 76.5 × 126.5 cm
LED
Stainless Steel
No
Consumes 7.8 kWh/day
5
Pull-down time to -80°C: 4,1 h
Videos
SDS
Documents
View accessory products