missing translation for 'onlineSavingsMsg'
Learn More

GA International Cryogenic Thermal-Transfer Labels for Frozen Vials and Tubes

Product Code. 17810578
Encompass_Preferred
Change view
Click to view available options
Dimensions (LxW):
22.2 x 22.2 mm with 22.2 mm Wrap
25.4 x 15.9 mm with 35 mm Wrap
25.4 x 19.1 mm
28.6 x 44.5 mm
31.75 x 19.05 mm with 12.7 mm Wrap
34 x 25.4 mm with 35 mm Wrap
41.3 x 50.8 mm
44.4 x 13.9 mm
44.5 x 12.7 mm
44.5 x 25.4 mm
53.9 x 15.9 mm
76.2 x 38.1 mm
82.6 x 15.9 mm
96.5 x 13.9 mm
Diameter (Metric):
25.4 mm
38.1 mm
76.2 mm
Includes:
Not Perforated
Perforated
Unit Size:
Pack of 1000
Pack of 2000
Pack of 2500
Pack of 3000
Pack of 4000
Pack of 5000
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Diameter (Metric) Includes unitSize
17810578 25.4 x 19.1 mm 25.4 mm Not Perforated Pack of 1000
17809307 53.9 x 15.9 mm 25.4 mm Perforated Pack of 2000
17808827 53.9 x 15.9 mm 76.2 mm Perforated Pack of 4000
17828827 28.6 x 44.5 mm 25.4 mm Perforated Pack of 1000
17881248 28.6 x 44.5 mm 76.2 mm Perforated Pack of 2000
17879397 82.6 x 15.9 mm 25.4 mm Perforated Pack of 2000
17880188 82.6 x 15.9 mm 76.2 mm Perforated Pack of 2000
17861248 44.5 x 12.7 mm 76.2 mm Perforated Pack of 5000
17820198 44.5 x 25.4 mm 25.4 mm Perforated Pack of 2000
17860398 44.5 x 25.4 mm 76.2 mm Perforated Pack of 4000
17870398 34 x 25.4 mm with 35 mm Wrap 25.4 mm Perforated Pack of 1000
17840678 34 x 25.4 mm with 35 mm Wrap 76.2 mm Perforated Pack of 2000
17869207 25.4 x 15.9 mm with 35 mm Wrap 25.4 mm Perforated Pack of 1000
17809607 25.4 x 15.9 mm with 35 mm Wrap 76.2 mm Perforated Pack of 3000
17800578 22.2 x 22.2 mm with 22.2 mm Wrap 25.4 mm Perforated Pack of 1000
17800298 22.2 x 22.2 mm with 22.2 mm Wrap 76.2 mm Perforated Pack of 2500
17869307 31.75 x 19.05 mm with 12.7 mm Wrap 25.4 mm Perforated Pack of 1000
17818937 31.75 x 19.05 mm with 12.7 mm Wrap 76.2 mm Perforated Pack of 3000
17880398 96.5 x 13.9 mm 38.1 mm Perforated Pack of 1000
17870678 96.5 x 13.9 mm 25.4 mm Perforated Pack of 1000
17879887 96.5 x 13.9 mm 76.2 mm Perforated Pack of 1000
17850198 44.4 x 13.9 mm 25.4 mm Perforated Pack of 2000
17819407 44.4 x 13.9 mm 76.2 mm Perforated Pack of 2000
17800408 41.3 x 50.8 mm 25.4 mm Perforated Pack of 1000
17840478 41.3 x 50.8 mm 76.2 mm Perforated Pack of 1000
17899017 25.4 x 19.1 mm 25.4 mm Perforated Pack of 1000
17890398 25.4 x 19.1 mm 76.2 mm Perforated Pack of 4000
17859307 25.4 x 19.1 mm 76.2 mm Not Perforated Pack of 4000
17860678 76.2 x 38.1 mm 25.4 mm Perforated Pack of 1000
17871058 76.2 x 38.1 mm 76.2 mm Perforated Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 17810578 Supplier GA International Supplier No. L2FS6NPNOTC11WH

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermal-transfer cryogenic labels that rapidly adhere to already frozen surfaces under deep-freeze conditions and are designed for use in a variety of lab applications.

  • Can adhere quickly to already frozen vials and tubes (no thawing required)
  • Ideal for long-term storage in cryogenic conditions (-196°C)
  • Printable with all common thermal-transfer printer brands

Specifications

Adhesive Type Permanent
Color White, Transparent
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Includes Not Perforated
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +212°F
Temperature Range (Metric) -196°C to +100°C
Dimensions (LxW) 25.4 x 19.1 mm
Length (English) 0.75 in.
Length (Metric) 19.1 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.