missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Cryogenic Writable Labels
Click to view available options
Color:
Beige
Blue
Brown
Green
Lavender
Lemon
Mint
Orange
Pink
Seafoam
Silver
Violet
White
Unit Size:
Pack of 1000
Description
- Strong adhesive ensures labels won't wrinkle or peel during long-term storage in -80°C freezers, liquid nitrogen and dry ice
- Available in a wide range of colors, for color coding and easy identification
- Small round labels are ideal for Eppendorf tube caps and vials
- Available in a variety of colors
- Writable with permanent cryo markers
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Green |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 1000/Pk. |
| Shape | Rectangle |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction