missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ CryoTags™ Roll
Flexible general use labels withstand cryogenic freezer storage conditions, autoclaving, boiling water baths and centrifugation without cracking, peeling, or degrading. (Available in a variety of colors for easy color coding.)
€ 59.85 - € 64.60
Specifications
Adhesive Type | Acrylic |
---|---|
Format | Roll |
Material | Polyolefin |
Product Type | Flexible label |
For Use With (Application) | Liquid and vapor phase LN2, water baths, autoclaving and moderate ovens, freezers |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15701659
|
Heathrow Scientific™
HEACRY-2000-G |
Green |
€ 59.85
Pack of 1000 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
15711659
|
Heathrow Scientific™
HEACRY-2000-R |
Red |
€ 59.85
Pack of 1000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
15791649
|
Heathrow Scientific™
HEACRY-2000-B |
Blue |
€ 64.60
Pack of 1000 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Description
For secure uncompromised labeling
- Temperature resistance -196°C to 150°C
- Liquid and vapor phase LN2, water baths to 100°C
- Autoclaving and moderate ovens to 150°C
- Chemically inert resistant to most solvents and caustic agents
- Adheres to most plastics (100% virgin PP tubes recommended), glass and metals
- Withstands extreme temperatures without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- Autoclavable
- Waterproof
- Disposable
Specifications
Acrylic | |
Polyolefin | |
Liquid and vapor phase LN2, water baths, autoclaving and moderate ovens, freezers | |
1 | |
-196°C to +150°C | |
38 mm | |
19 mm |
Roll | |
Flexible label | |
General use | |
200 | |
1.5 in. | |
0.75 in. |