missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Crystal Polystyrene Transmission Lab Box
Click to view available options
Capacity (Metric):
0.09 L
0.2 L
0.42 L
1.3 L
10.85 L
Unit Size:
Each
Pack of 10
Description
- Transparent, stackable and highly resistant to UV
- Integrated Label holder
- Chemically inert plastic
- Food contact quality
- Funds and above have male-female reliefs that lock stacking and provide perfect storage stability
- The tight tolerances of the fitting of the cover on the base ensure a good seal
Specifications
Specifications
| Capacity (Metric) | 1.3 L |
| Closure Type | Slip Lid |
| Color | Transparent |
| Material | Polystyrene |
| Shape | Rectangular |
| For Use With (Application) | Storing and Presenting Products |
| Product Type | Transmission Lab Box |
| Quantity | 1/Pk. |
| Dimensions (L x W x H) | 120 L x 75 H mm |
| Length (Metric) | 120 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction