missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ CYDEX-B GC Capillary Columns
Description
- Separation of chiral compounds
Specifications
Specifications
| Diameter (Metric) | 0.22 mm |
| Type | Cydex-B™ GC Capillary Column |
| For Use With (Application) | Separation of Enatiomeric Compounds Found in Natural Products Analysis |
| Temperature Range | 30°C to 220/240°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 25 m |
| Material | Permethylated Beta Cyclodextrin (Chiral) |
| Packing Material | CYDEX-B |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?