missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Data Power Cables for Opus™

Product Code. 10676814
Click to view available options
Length (Metric):
750 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10676814

Brand: Hirschmann™ 9587001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connection cable between opus™ base unit and operation module.

  • Connection cable between base unit and operation module
  • Available in 0.75, 2.0 and 5.0 m length

Specifications

Product Type Data Power Cable
Length (Metric) 750 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.