missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Dedicated Platform

OHAUS™ Dedicated Platform designed to hold irregular samples or traditional laboratory glassware.

Brand:  OHAUS™ 30400081

Additional Details : Weight : 2.70000kg

 View more versions of this product

Product Code. 15732499

  • € 482.00 / Each


Estimated Shipment
02-12-2020
Add to basket

Description

Description

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
Specifications

Specifications

Dedicated Platform, 46 X 46 cm, 500 mL
45.70 cm
13
45.70 cm
Stainless Steel
13 x 500 mL
Dedicated Platform, 46 X 46 cm, 500 mL
Platform
45.70 cm
46 x 46 cm
Videos
SDS
Documents