missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Denatured Collagen Dissolvable Microcarriers
Shop All Corning Products

Click to view available options
Quantity:
1 g
5 g
10 g
100 g
Unit Size:
Each
Description
- Denatured Collagen coated for enhanced cell attachment
- Highest Sterility Assurance Level (SAL) of 10-6
- Certified nonpyrogenic
- Optimized for MSC applications
- Bead size: Fully hydrated average size 200 to 300µm
- 5000cm2/gram dry weight
Specifications
Specifications
| Culture Area | 5000 cm2/gram dry weight |
| For Use With (Application) | Cell therapy, Vaccine production, Cell Scale-up, Cell Banking |
| Product Type | Denatured Collagen Dissolvable Microcarrier |
| Material | Polygalacturonic acid (PGA) polymer chains cross linked via calcium ions; Denatured Collagen coated |
| Particle Size (Metric) | 200 to 300 μm fully hydrated |
| Quantity | 5 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction