missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Denatured Collagen Dissolvable Microcarriers

Product Code. 15829037 Shop All Corning Products
Click to view available options
Quantity:
1 g
5 g
10 g
100 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15829037

Brand: Corning™ 4982

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Corning Dissolvable Microcarriers are designed to simplify your cell harvest, separation, and concentration processes. The microcarriers are sterile, and denatured collagen coated to enchance cell attachment, maximizing yield and viability. These microcarriers can be quickly dissolved, allowing easy collection of grown cells without the need for microcarrier separation.

  • Denatured Collagen coated for enhanced cell attachment
  • Highest Sterility Assurance Level (SAL) of 10-6
  • Certified nonpyrogenic
  • Optimized for MSC applications
  • Bead size: Fully hydrated average size 200 to 300µm
  • 5000cm2/gram dry weight
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 5000 cm2/gram dry weight
For Use With (Application) Cell therapy, Vaccine production, Cell Scale-up, Cell Banking
Product Type Denatured Collagen Dissolvable Microcarrier
Material Polygalacturonic acid (PGA) polymer chains cross linked via calcium ions; Denatured Collagen coated
Particle Size (Metric) 200 to 300 μm fully hydrated
Quantity 100 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.