missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Quickly retains the finest particles at high flow rates.
- Suitable for the following:
- Clarification of beer, wine, urine during spectrophotometric or refractometric tests.
- Filtration of the finest, semi-colloidal precipitates, e.g., those consisting of proteins, clay or cold-precipitated barium.
- Analytical sample preparation.
- Non-sterile, bulk packed.
Specifications
Specifications
| Basis Weight | 140 g/m2 |
| Format | Disc |
| Material | Cellulose, Diatomaceous Earth |
| Filtration Speed | 80 sec. |
| Grade | 470 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.32 mm |
| Diameter (Metric) | 90 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?