missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Difco™ Brain Heart Infusion, without dextrose
Click to view available options
Quantity:
10 kg
Unit Size:
10kg
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Dehydrated |
| Product Type | Dehydrated Culture Media |
| Product Line | Difco |
| Quantity | 10 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction