Learn More
TFA Dostmann Digital Indoor/Outdoor Thermometer
Description
This functional thermometer is ideal for simultaneous measurement of indoor and outdoor temperatures. Thanks to the large display, the values are particularly easy to read. Controlling the indoor temperature is an important factor for a comfortable and healthy living environment and helps save energy. Even one degree less temperature can bring up to 6% reduction in heating costs. When placed at the window, the sensor cable is simply led outside to measure the outdoor temperature. The max.-min. memory with manual reset allows the observation of peak values over a self-selected period of time. The application possibilities of thermometers with sensor cables are manifold and not only limited to the outdoor temperature. Due to the large measuring range, the waterproof measuring sensor can also be used for temperature monitoring of the refrigerator and freezer or for measuring the water temperature in the aquarium.
- Display of indoor-outdoor temperatures
- Outdoor temperature via cable
- Also for the monitoring of freezer / aquarium
- Max.-min. values
- Extra-large display
Specifications
Specifications
| Material | Plastic |
| Calibrated | Yes |
| Battery Type | 1 x 1.5 V AAA |
| Accuracy | ±1°C |
| Display | LCD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.