Learn More
Thermo Scientific™ Viper™ Fingertight Fitting Systems, Stainless Steel, 0.18 mm ID
Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with stainless steel capillaries.
Brand: Thermo Scientific™ 6040.2385
Additional Details : Weight : 3.18420kg
Description
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).
See Viper and nanoViper resources
- Ferrule-free tightening design for virtually zero-dead-volume connections
- Operates at pressures up to 1310 bar
- Suitable for temperatures up to 120°C
- Fingertight design
- Flexible stainless-steel capillaries (1/32 in OD)
- No tools required
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections, such as 10-port valves
- Available in different materials, lengths, and inner diameters
- For fluidic connections for analytical LC systems
Thermo Scientific™ Vanquish Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.
Specifications
Viper SST 0.180 x 250 mm | |
All HPLC and UHPLC Systems | |
1300 bar | |
Tubing | |
0.18 mm |
Fluidic connection for LC systems | |
Stainless Steel | |
Viper | |
250 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.