Learn More
Heathrow Scientific™ Direct Thermal Cryo-Tags™/Tough-Spots™ Combo Roll
Direct Thermal Cryo-Tags™/Tough-Spots™ Combo Roll features flexible pre-cut circles and rectangular labels designed for use with direct thermal printers that can withstand cryogenic freezer storage conditions (temperatures from 70°C down to -196°C) without cracking, peeling, or degrading.
Brand: Heathrow Scientific™ DTCR6000
Additional Details : Weight : 0.40000kg
Description
Direct Thermal Cryo-Tags™ and Tough-Spots™ Combo Roll
- Cryogenic labels suitable for long term storage in liquid and vapor phase nitrogen
- For labeling vials, microtubes, microplates, microscope slides, freezer boxes and freezer racks
- Flexible white polyolefin labels adhere to most plastics, as well as glass and metals
- Pre-cut labels will not peel or migrate
- Chemically inert—resists most detergents, oils, solvents and caustic agents
- Works with U.S.-model Dymo™ Labelwriter™ printers and most direct thermal printers
- Combination roll has 500 sets of Tags for tube labeling and Spots for tube-top labeling
Specifications
Acrylic | |
Roll | |
Cryogenic Label | |
Dymo and other direct thermal printers | |
1000 | |
-320.8°F to +158°F | |
1.5 in. (Tag) | |
0.5 in. (Tag) | |
3/8 in. (Spot) |
White | |
Polyolefin | |
Labeling of 1.5 mL Tubes | |
1 | |
500 Tag/Spot Sets | |
-196°C to +70°C | |
38.1 mm (Tag) | |
12.70 mm (Tag) | |
9.525 mm (Spot) |