Learn More
Ekastu Safety™ DIRIN 500 Multi Range Combination Filter
Ekastu Safety DIRIN 500 Multi Range Combination Filter gives protection against organic gases and fumes with boiling point greater than 65°C, inorganic gases and vapors, sulfur dioxide, ammonia and mercury vapor as well as particles of toxic and highly toxic substances (P3).
Brand: Ekastu Safety™ 322682
Additional Details : Weight : 0.80000kg
Description
- Protection against organic gases and vapours with a boiling point >65°C, inorganic gases and vapours, sulphur dioxide, ammonia and mercury vapours as well as particles of toxic and highly toxic substances (P3)
- With dolomite clogging test
Specifications
DIN EN 14387 | |
Silver | |
Sorbents: Impregnated active charcoal; Particle filter: Microfiberglass, Cellulose fibers, Addition (BIOSTOP) | |
Organic gases and vapors, inorganic gases and vapors, sulphur dioxide, ammonia and mercury vapors | |
1 Ea. | |
398 g |
Full masks (DIN EN 136) with round thread connection (DIN EN 148-1); Filter carrying device S/03016 and half masks (DIN EN 140) with round thread connection (DIN EN 148-1) | |
Multi-type combined filter DIRIN 500 A2 B2 E2 K2-Hg-P3R D | |
DIRIN 500 A2 B2 E2 K2-Hg-P3R D | |
Half mask and full mask with standard thread connection according to DIN EN 148-1 | |
110 x 110 x 110 mm |