missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Your Hands, Universal

Product Code. 30280533
Click to view available options
Material:
Aluminum
Polyester
Polypropylene
Diameter (Metric):
150 mm
200 mm
315 mm
400 mm
500 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30280533

Brand: Brady™ 322237

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign to signify that hands must be disinfected.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M061/NT/ALU-DIA200-1
Grade M061
Material Aluminum
Quantity 1 Ea.
Diameter (English) 7.87 in.
Diameter (Metric) 200 mm
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Thickness 1 mm
Temperature Range (Metric) -40°C to +140°C
Shape Round
Temperature Range (English) -40°F to +284°F
Languages Universal
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.