missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling Receivers Acc. to Bredt, Straight

Product Code. 10211271
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10211271 50 mL Each
10141521 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10211271 Supplier Lenz Laborglasintrumente Supplier No. 05285001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With four flasks NS 14/23
  • With straight adapter
  • Vacuum connection: GL 18
  • Made of DURAN™ tubing

Specifications

Material Duran Glass
Capacity (Metric) 50 mL
Quantity 1 Ea.
Standard Taper Joint Upper Socket 14/23 NS, Mid Socket 19/26
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.