missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Micronova Double CornerCleaner™ Tool features a 360° swivel joint that can be locked at 180° for more controlled cleaning. Uniquely designed to easily clean a wide range of flat surfaces in the cleanroom including corners, pass-throughs, BSC's, hoods, chambers and other equipment.
- Diamond-shaped, corner cleaning tool
- 360° plastic swivel joints can lock at 180° for more control
- Designed to easily clean a wide range of flat surfaces in the cleanroom
- Provides a large cleaning surface: 4 x 10 in. (10 x 25 cm)
- Available with stainless steel (QD) or plastic (QP) frame adapter
- Stainless steel QD frame adapter for use with SSU series handles
- Polypropylene QP frame adapter for use with STA series ACME threaded handles
- Covers available gamma irradiated, minimum irradiation dose 25 kGy
- Good Compatibility with standard disinfectants and cleaning solutions
- Autoclavable
Specifications
Specifications
| Dimensions | 25.4 x 10.2 cm (10 x 4 in.) |
| Product Type | Adapter, ACME Threaded Handle Attachment |
| Head Type | 360 Swivel |
| Length (English) | 10 in. |
| Sterility | Non-sterile |
| Length (Metric) | 25.4 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 10.2 cm |
| Width (English) | 4 in. |
| Resistant To | Chemicals |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?