missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Double Broiler Bottle With Hooks, Without Skirtband, Without Lid
Click to view available options
Capacity (Metric):
1 L
1.5 L
2 L
3 L
4 L
5 L
6 L
8 L
10 L
Unit Size:
Each
Pack of 10
Description
- Stainless steel 304 /1.4301
Specifications
Specifications
| Product Type | Pail |
| Capacity (Metric) | 1 L |
| Color | Silver |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction