missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ Drying Chamber
Shop All Buchi Products
Click to view available options
Type:
Benchtop Freeze Dryer
Heated Product Shelf Chamber
No. of Shelves:
0
4
6
Style:
12-position Manifold Top
24-position Manifold Top
Standard Top
Stoppering Vials Top
Includes:
4 Sample Temperature Sensors
6 Sample Temperature Sensors
Chamber Only
Drying Chamber Only
Pressure Difference Testing
Unit Size:
Each
Description
- Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
- Shelves: for vials, plates, and irregular shaped items
- Heated Shelves: advanced control of drying process and applications
- Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications
Specifications
| Type | Heated Product Shelf Chamber |
| No. of Shelves | 6 |
| Temperature Range (Metric) | Ambient to -105°C |
| Material | Acrylic |
| Style | Standard Top |
| Includes | Pressure Difference Testing |
| Plug Type | North America |
| Voltage | 220/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction