missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Capillary-Single way Stopcock, complete with SBW-J-key
Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
2 mm
2.5 mm
Closure Size:
12.5 NS
14.5 NS
Unit Size:
Pack of 50
Description
DURAN™ single way stopcocks complete with threaded valve plugs are the most common form of ground shut-off taps. The tap plug is secured in the tap sleeve by a 3-part tap safety catch.
- Ground shut-off valve sleeve with SBW-J valve plug
- The 3-part tap safety catch secures the tap plug in the tap sleeve
- Taper 1:10
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 2.5 mm |
| Diameter (Metric) | 9 mm |
| Material | Borosilicate Glass (3.3), SBW-J, Polypropylene |
| Autoclavable | Not Autoclavable |
| Closure Size | 14.5 NS |
| No. per Pack | 50/Pk. |
| For Use With (Application) | Installation in glass apparatus and devices |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction