missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Automatic Burettes with White Graduations and Lateral glass stopcock
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
Brand: Hirschmann™ 3520170
Additional Details : Weight : 0.50000kg
Description
- Pellet
- With white graduation
- Acc. to DIN EN ISO 38
Specifications
Lateral Stopcock | |
25 mL | |
Glass | |
2000 mL Brown Glass Storage Bottle | |
Lateral | |
±0.045 mL | |
Class B |
Amber | |
500 mm | |
0.05 mL | |
White | |
Glass | |
Automatic Titrating Buret | |
DIN EN ISO 385 |