missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Burettes with White Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory
€ 163.00 - € 171.00
Specifications
Color | Amber |
---|---|
Length (Metric) | 500 mm |
Material | Glass |
Scale | White |
Stopcock Material | Glass |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
13127979
|
Hirschmann™
3120160 |
10 mL | Straight Stopcock |
€ 163.00
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
13117999
|
Hirschmann™
3220160 |
10 mL | Lateral Stopcock |
€ 171.00
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
11895221
|
Hirschmann™
3120175 |
50 mL | Straight Stopcock |
€ 163.00
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
13137999
|
Hirschmann™
3220175 |
50 mL | Lateral Stopcock |
€ 171.00
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
Description
- Amber glass
- Short line
- With white graduation
- Acc. to DIN EN ISO 385
- Stopcock with glass key
Specifications
Amber | |
Glass | |
Glass | |
Class B |
500 mm | |
White | |
Buret | |
DIN EN ISO 385 |