missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Burettes with White Graduations

Excellent for dispensing measured amounts of chemical solutions in the laboratory

Brand:  Hirschmann™ 3120175

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11895221

  • € 163.00 / Pack of 2
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

  • Amber glass
  • Short line
  • With white graduation
  • Acc. to DIN EN ISO 385
  • Stopcock with glass key
Specifications

Specifications

Amber
500 mm
0.1 mL
Straight Stopcock
Straight
±0.075 mL
Class B
50 mL
Glass
Scale length 500 mm
White
Glass
Buret
DIN EN ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers