missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Crystallizing Dishes with Spout

Product Code. 10598871 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
500 mL
2000 mL
Diameter (Metric):
70 mm
115 mm
190 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10598871

Brand: DWK Life Sciences 213113809

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An excellent option for crystallization, heating and cooling baths and microscale experiments in the laboratory.

  • Acc. to DIN 12338
  • Transparent with labelling patch
  • Glass Type I/neutral glass as per USP, EP and JP
  • Autoclavable
  • Available in a range of capacities
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 100 mL
Material Glass
Shape Round
Type Crystallizing Dish
Height (Metric) 40 mm
Diameter (Metric) 70 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.