missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Duran Glass Separatory Funnels
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
1000 mL
2000 mL
Unit Size:
Each
Description
- Conical shape
- Graduated
- Economy-needle valve stopcock
- PTFE-needle valve
- Screw-thread and cap
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Duran Glass, Borosilicate Glass |
| Quantity | 1Pack |
| Product Type | Separatory Funnel |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion