missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Low Form Beakers with Spout
Click to view available options
Capacity (Metric):
100 mL
400 mL
Description
- Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
- Spout for clean pouring
Specifications
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
Height (Metric) | 110 mm |
Quantity | 10/Pk. |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'