missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 50 μL Pipette Tips for 16 Channel Finnpipette™ Pipettors
Polypropylene USP Class VI resin tip fits 16 channel Finnpipette™
Brand: Labcon 1007-690-008-9
Additional Details : Weight : 10.88620kg
Description
- Pipette Tip
- 50 μL
- Fits 16 channel Finnpipette™
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- 384 tips per rack
- 10 racks per pack
- 5 packs per case
- Made in USA
Specifications
50 μL | |
Non-sterile | |
Autoclavable | |
32.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
384 tips / rack | |
Thermo Scientific Finnpipette | |
Eclipse |
Non-Filtered | |
Clear | |
1.29 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
384 tips / rack; 10 racks / Pk.; 5 Pk. / case | |
Single-use | |
No | |
Polypropylene Resin |