missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 200 μL Extended Pipette Tips with UltraFine™ Points

Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
Unit Size:
Pack of 1000
Pack of 576
Beskrivelse
- Pipette Tip
- Eclipse™ FlexTop™ Extra long
- Fits Most Popular 200 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Tekniske data
Tekniske data
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 3.29 in. |
| Length (Metric) | 83.8 mm |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| For Use With (Application) | Liquid Handing |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion