Learn More
Chemsplash Eka 55 Disposable Coverall Type 5/6

Description
Chemsplash Eka 55 Disposable Coverall
- Material: 55GSM Microporous Laminate Fabric
- Features:
- Elasticated 3-Piece Hood, Back and Cuffs
- Elasticated Ankles
- Two-Way Zip and Adhesive Zip Flap
- Silicone, Latex Free and PFAS Free
- Non-Linting Fabric and Anti-Static
- Conforms To: ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
- Sizes Available: 4XL, 5XL, 6XL (Codes 2756, 2757, 2758)
The Chemsplash Eka 55 Disposable Coverall is crafted from 55GSM microporous laminated non-linting fabric. It provides a value-oriented laminated Cat III Type 5B/6B coverall for applications requiring high protection from liquid chemical splashes, even during short-term use. Featuring an elasticated back, hood, cuffs, and ankles, as well as an adhesive cover flap, this suit ensures superior sealing and protection. The Chemsplash Eka fabric is anti-static to EN1149-5:2008 standards and is non-linting, making it ideal for environments where garment fibres must not contaminate the operational area.
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Microporous Laminate |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.