missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Electronic Vacumeter
Click to view available options
:
Size: 170 x 45 x 24mm
Specifications
Specifications
| Battery Type | Integrated Rechargeable Li-Polymer Battery |
| Certifications/Compliance | Factory calibration certificate |
| Dimensions (L x W x H) | 170 x 45 x 24 mm (Polyamid 6.6) |
| Model | VAM 320 |
| Resolution | 1 mbar |
| Weight (Metric) | 150 g |
| Accuracy | ±0.4 % |
| Product Type | Vacumeter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction